Shop EMTEK
See all product information
Create Account
Satin Stainless Steel Handleset 462222SVSATINSTEEL
Mfr # 462222SVSATINSTEEL
Zoro # G5753783
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Features
Double Cylinder
Lockset Handle Type
Knob
Outside Trim Type
Grip
Style
Tubular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 462222SVSATINSTEEL
- Zoro #
- G5753783
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Satin Stainless Steel Handleset 462222SV
- Finish
- Satin Stainless Steel
- Features
- Double Cylinder
- Lockset Handle Type
- Knob
- Outside Trim Type
- Grip
- Style
- Tubular
Description
Satin Stainless Steel Handleset 462222SV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.