Shop EMTEK
See all product information
Create Account
Stainless Steel Handleset 462212LSATINSTEELRH
Mfr # 462212LSATINSTEELRH
Zoro # G5562744
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Series
Stainless Steel
Includes
Trim
Features
Double Cylinder
Style
Tubular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 462212LSATINSTEELRH
- Zoro #
- G5562744
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Stainless Steel Handleset 462212LSATINST
- Finish
- Stainless Steel
- Series
- Stainless Steel
- Includes
- Trim
- Features
- Double Cylinder
- Style
- Tubular
- Outside Trim Type
- Grip
Description
Stainless Steel Handleset 462212LSATINST