This item is Discontinued.

Emuge Drill, 2.8mm Size, 57mm, 16in. Flute L TA1033240280

Drill, 2.8mm Size, 57mm, 16in. Flute L (Discontinued)

  • Mfr # TA1033240280
  • Zoro # G2043959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1033240280
Zoro #
G2043959
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.80 mm
Overall Length
57.00 mm
Flute Length
16.00 mm
Maximum Drilling Depth
16 mm
Depth:Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1102
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Grade
K45F
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 2.80 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1102, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.