This item is Discontinued.

Emuge Jobber Drill, 118mm, 10.4mm Size, ALCR T37 TA2145241040

Jobber Drill, 118mm, 10.4mm Size, ALCR T37 (Discontinued)

  • Mfr # TA2145241040
  • Zoro # G1667289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA2145241040
Zoro #
G1667289
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.40 mm
Shank Dia.
12 mm
Overall Length
118.00 mm
Flute Length
71.00 mm
Maximum Drilling Depth
71 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.4094
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Standards
DIN 6537 L / DIN6535 HA
Coolant Through
Yes
Measurement System
Metric
Point type
Self-centering
Point Type
Self-centering

Description

Jobber Drill Bit, Drill Bit Size 10.40 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4094, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.