This item is Discontinued.

Emuge Jobber Drill, 61mm, 2.8mm Size, ALCR T37 TA2145240280

Jobber Drill, 61mm, 2.8mm Size, ALCR T37 (Discontinued)

  • Mfr # TA2145240280
  • Zoro # G1666625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2145240280
Zoro #
G1666625
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.80 mm
Shank Dia.
6 mm
Overall Length
61.00 mm
Flute Length
22.00 mm
Maximum Drilling Depth
22 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1102
Drill Bit Finish
AlCrN
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Coolant Through
Yes
Standards
DIN 6537 L / DIN6535 HA
Measurement System
Metric
Point type
Self-centering
Point Type
Self-centering

Description

Jobber Drill Bit, Drill Bit Size 2.80 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1102, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.