This item is Discontinued.

Emuge Jobber Drill, Solid Carbide, 10mm TA2145241000

Jobber Drill, Solid Carbide, 10mm (Discontinued)

  • Mfr # TA2145241000
  • Zoro # G9747306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2145241000
Zoro #
G9747306
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.00 mm
Overall Length
103.00 mm
Flute Length
61.00 mm
Maximum Drilling Depth
61 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3937
Coolant Fed
Non-Coolant Through
Application
For Stainless Steel and Titanium Alloys
Coolant Through
No
Grade
K45F
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3937, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.