Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA2133440992
Zoro #
G9747753
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
25/64 in
Overall Length
103.00 mm
Flute Length
61.00 mm
Maximum Drilling Depth
61 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3906
Coolant Fed
Non-Coolant Through
Coolant Through
No
Grade
K45F
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3906, Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.