Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA2133441072
Zoro #
G9747717
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
27/64 in
Overall Length
118.00 mm
Flute Length
71.00 mm
Maximum Drilling Depth
71 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4219
Coolant Fed
Non-Coolant Through
Coolant Through
No
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Grade
K45F
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4219, Fractional Inch, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.