This item is Discontinued.

Emuge Jobber Drill, Solid Carbide, 4mm TA2145240400

Jobber Drill, Solid Carbide, 4mm (Discontinued)

  • Mfr # TA2145240400
  • Zoro # G9747586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA2145240400
Zoro #
G9747586
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.00 mm
Overall Length
74.00 mm
Flute Length
36.00 mm
Maximum Drilling Depth
36 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1575
Coolant Fed
Non-Coolant Through
Coolant Through
No
Application
For Stainless Steel and Titanium Alloys
Grade
K45F
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1575, Metric, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.