Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)
- Mfr # TA2033440635
- Zoro # G9748794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA2033440635
Zoro #
G9748794
UPC #
-
Country of Origin
Germany
Dimensions
Flute Length
34.00 mm
Drill Bit Size
1/4 in
Sizes Included
1/4"
Depth:Dia. Ratio
3xD
Overall Length
79.00 mm
Drill Bit Dimension Type
Fractional Inch
Details
Item
Screw Machine Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2500
Drill Bit Finish
TiAlN
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Drill Bit Grouping
Drill Bit
Grade
K45F
Drill Bit Point Angle
140 Degrees
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.