Screw Machine Drill Bit, 29/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)
- Mfr # TA2033441151
- Zoro # G9748566
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA2033441151
Zoro #
G9748566
UPC #
-
Country of Origin
Germany
Dimensions
Flute Length
55.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
29/64"
Drill Bit Dimension Type
Fractional Inch
Overall Length
102.00 mm
Drill Bit Size
29/64 in
Details
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Decimal Equivalent
0.4531
Drill Bit Finish
TiAlN
Grade
K45F
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Description
Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4531
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.