Screw Machine Drill Bit, #3 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)
- Mfr # TA1033240541
- Zoro # G9749275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA1033240541
Zoro #
G9749275
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Wire
Drill Bit Size
#3
Overall Length
66.00 mm
Flute Length
28.00 mm
Sizes Included
#3
Depth x Dia. Ratio
3xD
Depth:Dia. Ratio
3xD
Details
Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2130
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Grade
K45F
Description
Screw Machine Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2130
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.