This item is Discontinued.

Emuge Screw Machine Drill Bit, 4.50 mm Size, 140  Degrees Point Angle, Solid Carbide, TiAlN Finish TA2033440450

Screw Machine Drill Bit, 4.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)

  • Mfr # TA2033440450
  • Zoro # G9748882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA2033440450
Zoro #
G9748882
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
4.5 mm
Overall Length
66 mm
Flute Length
24 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Sizes Included
4.50mm
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Grade
K45F
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1772
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiAlN

Description

Screw Machine Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1772

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.