This item is Discontinued.

Emuge Screw Machine Drill Bit, 7.50 mm Size, 140  Degrees Point Angle, Solid Carbide, TiAlN Finish TA1033240750

Screw Machine Drill Bit, 7.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)

  • Mfr # TA1033240750
  • Zoro # G9749187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA1033240750
Zoro #
G9749187
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.50 mm
Overall Length
79.00 mm
Flute Length
41.00 mm
Sizes Included
7.50mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2953
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Grade
K45F

Description

Screw Machine Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2953

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.