This item is Discontinued.

Emuge Screw Machine Drill Bit, 8.00 mm Size, 140  Degrees Point Angle, Solid Carbide, TiAlN Finish TA2033440800

Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)

  • Mfr # TA2033440800
  • Zoro # G9748715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA2033440800
Zoro #
G9748715
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
8.00 mm
Drill Bit Dimension Type
Metric
Sizes Included
8.00mm
Flute Length
41.00 mm
Depth:Dia. Ratio
3xD
Overall Length
79.00 mm

Details

Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3150
Grade
K45F
Drill Bit Finish
TiAlN
Drill Bit Material
Solid Carbide

Description

Screw Machine Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.