This item is Discontinued.

Emuge Screw Machine Drill Bit, 8.20 mm Size, 140  Degrees Point Angle, Solid Carbide, AlCrN Finish TA2045240820

Screw Machine Drill Bit, 8.20 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)

  • Mfr # TA2045240820
  • Zoro # G1666047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2045240820
Zoro #
G1666047
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
8.20 mm
Shank Dia.
10 mm
Sizes Included
8.20mm
Drill Bit Dimension Type
Metric
Flute Length
47.00 mm
Depth:Dia. Ratio
3xD
Overall Length
89.00 mm
Depth x Dia. Ratio
3xD

Details

Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Item
Screw Machine Drill Bit
Cutting Direction
Right Hand
Decimal Equivalent
0.3228
Standards
DIN 6537 K / DIN 6535 HA
Drill Bit Finish
AlCrN
Point Type
Self-centering
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 8.20 mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3228

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.