Spiral Flute Tap, Semi-Bottoming, 3
Mfr # CU5332005047
Zoro # G7615991
product price: $44.99
/eaKey Features
Overall Length
4-11/32"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CU5332005047
Zoro #
G7615991
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4-11/32"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
2-1/2"
Tap Thread Size
1/2"-20
Thread Size
1/2"-20
Size
1/2
Pitch Diameter Limit
Not Rated
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
NE2
Standards
ANSI, DIN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Measurement System
Fractional Inch
Number of Pieces
1
Description
Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 11/32 in, High Speed Steel, NE2, Thread Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.