Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU5332005010
Zoro #
G7543864
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
90.00mm
Tap Thread Size
5/16"-18
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
2-1/2"
Pitch Diameter Limit
Not Rated
Size
5/16
Thread Size
5/16"-18
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Thread Type
UNC
Tap Chamfer
Semi-Bottoming
Tap Finish
NE2
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI, DIN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Measurement System
Fractional Inch
Description
Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90.00 mm, High Speed Steel, NE2, Thread Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.