Spiral Point Tap, #8-32, Semi-Bottoming, UNC, 3 Flutes, NE2 (Discontinued)
- Mfr # BU4973005006
- Zoro # G7528665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BU4973005006
Zoro #
G7528665
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
#8-32
Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
63.00mm
Pitch Diameter Limit
Not Rated
Thread Length
13/32"
Size
#8
Thread Size
#8-32
Details
Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Spiral Point
Tap Thread Type
UNC
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
NE2
Thread Direction
Right Hand
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Measurement System
Pipe
Description
Tap, Thread Size #8-32, UNC, Semi-Bottoming, Overall Length 63.00 mm, High Speed Steel, NE2, Right Hand, Thread Length 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.