Shop EMUGE
See all product information
Create Account
Straight Flute Hand Tap, Bottoming 3 Flutes
- Mfr # BU5137005009
- Zoro # G0312265
product price:Â
$
63.75
/ea
Key Features
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BU5137005009
- Zoro #
- G0312265
- UPC #
- -
- Country of Origin
- Germany
- Item
- Straight Flute Hand Tap
- Tap Chamfer
- Bottoming
- Tap Material
- High Speed Steel
- Tap Style
- Straight Flute (Hand)
- Number of Flutes
- 3
- Tap Thread Type
- UNC
- Standards
- ANSI, DIN
- Tap Grouping
- Tap
- Number of Pieces
- 1
- Thread Direction
- Right Hand
- Tap Finish
- TiN
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Fractional Inch
- Thread Standard
- UNC
Dimensions
- Shank Dia.
- 0.255"
- Tap Dimension Type
- Inch
- Tap Size
- 1/4"
- Overall Length
- 3-5/32"
- Pitch Diameter Limit
- Not Rated
- Tap Thread Size
- 1/4"-20
- Thread Length
- 1-3/16"
- Thread Size
- 1/4"-20
- Size
- 1/4
- Wire Rope Length
- 3 5/32 in
- Shank Diameter
- 1/4 in
- Length
- 3 5/32 in
Description
Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, TiN, Thread Length 1 3/16 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.