This item is Discontinued.

Emuge Straight Flute Hand Tap, Bottoming 3 Flutes CU5137005050

Straight Flute Hand Tap, Bottoming 3 Flutes (Discontinued)

  • Mfr # CU5137005050
  • Zoro # G0312019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CU5137005050
Zoro #
G0312019
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
0.590"
Tap Thread Size
3/4"-16
Tap Dimension Type
Inch
Tap Size
3/4"
Pitch Diameter Limit
Not Rated
Thread Size
3/4"-16
Size
3/4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
High Speed Steel
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Measurement System
Fractional Inch

Description

Tap, Thread Size 3/4 In.-16, UNF, High Speed Steel, TiN, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.