Straight Flute Hand Tap, Modified Bottoming 3 Flutes (Discontinued)
- Mfr # C04614000112
- Zoro # G0312168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C04614000112
Zoro #
G0312168
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M12-1.75
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
86.00mm
Pitch Diameter Limit
Not Rated
Thread Length
42.00mm
Thread Size
M12x1.75
Size
M12
Details
Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Standards
DIN
Number of Pieces
1
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Coarse
Description
Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 86.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.00 mm, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.