This item is Discontinued.

Emuge Straight Flute Hand Tap, Plug 3 Flutes AU208400.5009

Straight Flute Hand Tap, Plug 3 Flutes (Discontinued)

  • Mfr # AU208400.5009
  • Zoro # G0312481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU208400.5009
Zoro #
G0312481
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-20
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
3-5/32"
Thread Length
1-3/16"
Thread Size
1/4"-20
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI, DIN
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNC
Number of Pieces
1

Description

Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.