Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU088F01.5045
Zoro #
G0312308
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
3/8"-24
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Size
3/8
Thread Size
3/8"-24
Details
Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Standards
ANSI, DIN
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNF
Description
Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 3 15/16 in, High Speed Steel, TiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.