Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0208400.0359
Zoro #
G0312195
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M16-1.50
Shank Dia.
12mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Thread Length
22.00mm
Size
M16
Thread Size
M16x1.5
Details
Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiN
Standards
DIN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Description
Tap, Thread Size M16x1.5, Metric Fine, Plug, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 22.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.