Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C49332000116
Zoro #
G7595262
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12.00mm
Tap Thread Size
M16-2.00
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
110.00mm
Thread Length
40.00mm
Pitch Diameter Limit
Not Rated
Size
M16
Thread Size
M16x2.00
Details
Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN
Thread Direction
Right Hand
Tap Finish
NE2
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Measurement System
Metric
Description
Tap, Thread Size M16x2.00, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, NE2, Thread Length 40.00 mm, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.