This item is Discontinued.

Emuge Tap Shrt Extnsion, Size 3/8", Shank 0.381" FZ112320.109

Tap Shrt Extnsion, Size 3/8", Shank 0.381" (Discontinued)

  • Mfr # FZ112320.109
  • Zoro # G6880793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZ112320.109
Zoro #
G6880793
UPC #
-
Country of Origin
Germany

Dimensions

Fits Tap Size
3/8 in
Overall Length
5 1/8 in
Shank Dia.
3/8 in
Body Dia.
37/64 in
Depth Tap Enters
1 1/4 in
For Tap Shank Dia.
0.3810 in
For Tap Square Size
0.2860 in
Extension Square Size
0.2860 in

Details

Item
Tap Extension
Includes
Nut
Features
Extensions Accommodate DIN (#1 to #17) or ANSI (#101 to #118) Tap shanks
For Tool Type
CNC Machinery, Conventional Thread Cutting Machinery
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through

Description

Tap Extension, Overall Length 5 1/8 in, High Speed Steel, For Tap Square Size 0.2860 in, Fits Tap Size 3/8 in, For Tap Shank Dia. 0.3810 in, Shank Dia. 3/8 in, Includes Nut, Body Dia. 37/64 in, Coolant Fed Coolant Through, Extension Square Size 0.2860 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.