This item is Discontinued.

Emuge Tap Shrt Extnsion, Sz 5/16", Shank 0.318" FZ112320.106

Tap Shrt Extnsion, Sz 5/16", Shank 0.318" (Discontinued)

  • Mfr # FZ112320.106
  • Zoro # G6876779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZ112320.106
Zoro #
G6876779
UPC #
-
Country of Origin
Germany

Dimensions

Fits Tap Size
5/16 in
Overall Length
5 1/8 in
Shank Dia.
5/16 in
Body Dia.
1/2 in
Depth Tap Enters
1 3/16 in
For Tap Shank Dia.
0.3180 in
Extension Square Size
0.2380 in
For Tap Square Size
0.2380 in

Details

Item
Tap Extension
Features
Extensions Accommodate DIN (#1 to #17) or ANSI (#101 to #118) Tap shanks
Includes
Nut
Material - Machining
High Speed Steel
For Tool Type
CNC Machinery, Conventional Thread Cutting Machinery
Coolant Fed
Coolant Through

Description

Tap Extension, Overall Length 5 1/8 in, High Speed Steel, For Tap Square Size 0.2380 in, Fits Tap Size 5/16 in, For Tap Shank Dia. 0.3180 in, Shank Dia. 5/16 in, Includes Nut, Body Dia. 1/2 in, Coolant Fed Coolant Through, Extension Square Size 0.2380 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.