This item is Discontinued.

Emuge Taper Length Drill, Solid Carbide, 12mm TA2233441200

Taper Length Drill, Solid Carbide, 12mm (Discontinued)

  • Mfr # TA2233441200
  • Zoro # G9746782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA2233441200
Zoro #
G9746782
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
166.00 mm
Flute Length
120.00 mm
Depth x Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Drill Bit Size
12.00 mm

Details

Item
Taper Length Drill Bit
Decimal Equivalent
0.4724
Grade
K45F
Drill Bit Material
Solid Carbide
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit

Description

Taper Length Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 135 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.