This item is Discontinued.

Emuge Taper Length Drill, Solid Carbide, 5mm TA2233440500

Taper Length Drill, Solid Carbide, 5mm (Discontinued)

  • Mfr # TA2233440500
  • Zoro # G9747105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA2233440500
Zoro #
G9747105
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
97.00 mm
Flute Length
60.00 mm
Drill Bit Size
5.00 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Decimal Equivalent
0.1969
Drill Bit Material
Solid Carbide
Grade
K45F
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel

Description

Taper Length Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 135 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.