This item is Discontinued.

En Route Travelware 143 70 in. International Flag Luggage Belt with Combo Lock - Yellow 143

143 70 in. International Flag Luggage Belt with Combo Lock - Yellow (Discontinued)

  • Mfr # 143
  • Zoro # G404051612
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143
Zoro #
G404051612
UPC #
676062001431
Country of Origin
China

Description

Luggage Belt with International Flag Pattern and EZ set 3 dial combination lock. Belts are frequently used to quickly identify luggage but they also take pressure off the zipper on your suitcase. Zippers are one of the first things to go and a tight luggage belt can reduce the pressure and avoid a mishap. Size adjusts from 34 inches to 65 inches around. High quality fabric. TSA can enter by adjusting strap for inspection if necessary. Lock acts as deterrent.

Features
  • World Flag Design
  • International Flag Luggage Belt
Specifications
  • Color: Yellow
  • Size: 70 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.