Zoro Homepage

En Route Travelware 408 Arm-Ankle Pocket

  • Mfr # 408

  • Zoro # G404036046


product price: $22.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408
Zoro #
G404036046
UPC #
676062604083
Country of Origin
China

Description

The Arm Pocket is the best way to carry your stuff hands-free. Holds your phone, music, keys, money and ID. Stretchy fabric arm band with a front pocket and two back zippered pockets to keep your items secure. It's a great item for the gym. Wear on your arm or ankle. Patented.
  • Dimensions:
  • Length: 4"
  • Height: 5"
  • Width: 0.25"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.