2000 Bifocal Safety Reading Glasses, Clear Wraparound Frame, +2.0 Diopter, Clear Lens, Universal

  • Mfr # 05777023

  • Zoro # G4270725


product price:  $6.51
/ea

Key Features

Diopter Strength
+2.0
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
2000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05777023
Zoro #
G4270725
UPC #
792360772238
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Bifocal Safety Reading Glasses
Diopter Strength
+2.0
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
2000
Frame Color
Clear
UV Protection
0.999
Standards
ANSI Z87.1-2010
Lens Material
Polycarbonate
Eyewear Venting
Non-Vented
Diopter
+2.00
X-Ray Detectable
No
Frame Material
Polycarbonate
Foam Lined
No Foam Lining
Gender
Unisex
Arm Tip Type
Non-Adjustable
Includes Brow Lining
No
Frame Type
Frameless
Includes Eye Socket Lining
No
Arm Color
Clear
Lens Function
Bifocal
Application
General Purpose
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes

Description

Bifocal Safety Reading Glasses, Series 2000, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Adjustable, X-Ray Detectable No, UV Protection 0.999, Standards ANSI Z87.1-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.