Shop ENCORE
See all product information
Create Account
Disposable Gloves, 7.00 to 7.99 mil Palm, Natural Rubber Latex, Powder-Free, S ( 7 ), 1 PR, Brown
- Mfr # 100670
- Zoro # G5413326
product price:Â
$
3.35
/pr
Key Features
Size
S
Color
Brown
Material
Natural Rubber Latex
Palm Thickness
7.00 to 7.99 mil
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100670
- Zoro #
- G5413326
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Size
- S
- Palm Thickness
- 7.00 to 7.99 mil
- Finger Thickness
- 7.3 mil
- Cuff Thickness
- 7.3 mil
- Glove Length
- 12 in
- Length
- 12 in
- Size - Numeric
- 7
- Size- Alpha
- S
- Nominal Palm Thickness
- 7 mil
- Fits Chest Size
- Extended Cuff
Description
Disposable Gloves, Color Brown, Cuff Thickness 7.3 mil, Features Extended Cuff, Finger Thickness 7.3 mil, Length 12 in, Palm Thickness 7.3 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Size- Alpha S, Size - Numeric 7, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.