DoubleDeckerKraftPaperDispenser, Mounted
Mfr # EP-5915-02-60
Zoro # G603551258
product price:Â $489.99
/eaKey Features
Color
Black
Holds Number of Rolls
2
Dispenser Style
Double Decked
Dispenser Orientation
Horizontal
Packaging Dispenser Mount Type
Counter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-5915-02-60
Zoro #
G603551258
UPC #
850006645435
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Width
68 in
Overall Depth
42 in
For Roll Width
60 in
Details
Item
Double Decker Kraft Paper Dispenser
Color
Black
Holds Number of Rolls
2
Dispenser Style
Double Decked
Dispenser Orientation
Horizontal
Packaging Dispenser Mount Type
Counter
For Use With Product Type
Paper, Poly Sheeting
Includes
Easy Load System
Capacity
9 in
Material
Steel
Dispenser Mobility
Mounted
Blade Material
Solid Steel
Description
Double Decker Kraft Paper Dispenser, For Roll Width 60 in, Packaging Dispenser Mount Type Counter, Holds Number of Rolls 2, For Use With Product Type Paper, Poly Sheeting, Overall Width 68 in, Overall Depth 42 in, Overall Height 37 in, Dispenser Style Double Decked, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel, Color Black, Capacity 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.