Encore

Handheld, Hand Shower, White


product price: $23.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Ecofriendly
  • Flow Rate 2.0 gpm
  • ADA Compliant Yes
  • Finish White
  • Shower Head Type Hand Held
See all product information

Product Information

Dimensions

Face Dia. 2-13/16"
Manufacturers Warranty Length 2 yr
Handheld Showerhead Width 2 13/16 in
Connection Size 1/2 in

Details

Item Hand Shower
Features Ecofriendly
Flow Rate 2.0 gpm
ADA Compliant Yes
Finish White
Shower Head Type Hand Held
Connection 1/2"-14
Standards ASME.18.1-2005/CSA B125.1-05 & ADA ANSI A117.1
Handle Type None
Ligature Resistant No
Max. Flow 2.5 GPM
Type Handheld
Material of Construction Plastic
Primary Material Plastic
Flow Rate (GPM) 2.0
Connection (In.) 1/2-14 NPSM
Connection Type NPSM
Color/Finish White
Handle Finish Plastic
Showerhead Type Handheld
Showerhead Function Single
Includes Handle No
Showerhead Material ABS Plastic
Includes Handheld Showerhead Yes
Handheld Showerhead Thickness 1 7/8 in
Series SaniShower
Includes Trim Plate No
Includes Tub Spout No
Face Shape Circle
Showerhead Shape Flat Circle
Includes Valve No
Handheld Showerhead Flow Rate 2 gpm
Showerhead Spray Pattern Regular
CEC Compliant Non CEC Compliant
ADA Compliance Yes
Includes Fixed Showerhead No
Trim Finish White

Description

Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Thickness 1 7/8 in, Handheld Showerhead Width 2 13/16 in, Ligature Resistant No, Manufacturers Warranty Length 2 yr, Encore, SaniShower, 1/2 in Male NPSM, Showerhead Function Single, ABS Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld, White

Restrictions

  • This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.