
High Density Plastic Bag, 500PK
Mfr # S08MT
Zoro # G322416029
product price: $28.99
/pk 500, $0.06/eaKey Features
Width
12 in
Bag Material
High Density Polyethylene (HDPE)
Depth
3 in
Color
Magenta
Bag Item
High Density Plastic Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S08MT
Zoro #
G322416029
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Depth
3 in
Length
18 in
Details
Bag Material
High Density Polyethylene (HDPE)
Color
Magenta
Bag Item
High Density Plastic Bag
Description
8x3x18 High Density Plastic Bag
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.