12 x 1,500ft PVC CF Shrink Film, 100 gauge
- Mfr # F-12-100-1500
- Zoro # G607198398
product price:Â
$
97.79
/ea
Key Features
Material
PVC
Length
500ft
Width
12"
Thickness
100 ga
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-12-100-1500
- Zoro #
- G607198398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 500ft
- Width
- 12"
- Thickness
- 100 ga
- Roll Width
- 12"
- Roll Length
- 1,500ft
Details
- Item
- Flexible Packaging - Shrink Wrapping
- Material
- PVC
- Color
- Clear
Description
FEATURES Crystal clear packaging in seconds Keeps product from moisture, dust, oil and pilfering Shrinks uniformly in all directions when controlled heat is applied Skin tight wrapping without wrinkling Runs on a variety of equipment Length 1,500ft Thickness 100G Sizes available 12PVC centerfold shrink film is smooth, highly reflective and provides high clarity PVC film is very versatile and will perform well on low, medium, or highspeed applications PVC film is often used by suppliers of art and frame products, CD's, DVDs, and VHS tapes Our PVC shrink film requires very low temperature to shrink works great with heat guns This shrink film is ideal for operators who work with sealers and shrink tunnels PVC film has the ability to resist ambient heat in transit and storageOur PVC film shrinks with an MD of 3535 and TD of 4550 We recommend 75 gauge for packaging light products under 12lbs And 100 gauge for products over 12lbs, but under 30lbs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.