Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/4in x .04in Heavy Duty Composite Poly Cord 984ft Strapping Coil

  • Mfr # PC114COMP-3

  • Zoro # G313342238


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Material
Composite Polyester Cord
Strap Width
16.5 in
Length
0.5 in
Color
White
For Use With
Polyester Composite Kits, Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC114COMP-3
Zoro #
G313342238
UPC #
810123423286
Country of Origin
India

Dimensions

Strap Width
16.5 in
Length
0.5 in
Overall Height
10 in
Overall Width
8.25 in
Size
1.25 in

Details

Material
Composite Polyester Cord
Color
White
For Use With
Polyester Composite Kits, Tools

Description

This is a heavy duty coil of Composite Poly Cord. It is 1 1/4in x .04in x 984ft long. It has a break strength of 5544 lbs.


  • Composite Cord
  • 1 1/4" Composite Cord
  • Size: 1 1/4" x .04" x 984'
  • Heavy duty
  • Break Strength: 5544 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.