Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/4in x .05in Heavy Duty Woven Poly Cord 984ft Strapping Coil

  • Mfr # PC114WOV-3

  • Zoro # G013342224


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Woven Polyester Cord
Strap Width
16.5 in
Length
0.5 in
Color
White
Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC114WOV-3
Zoro #
G013342224
UPC #
810123423446
Country of Origin
India

Dimensions

Strap Width
16.5 in
Length
0.5 in
Size
1.25 in
Overall Height
10 in
Overall Width
8.25 in

Details

Material
Woven Polyester Cord
Color
White
For Use With
Woven Cord Strapping Kits, Tools

Description

This is a heavy duty coil of Woven Cord. It is 1 1/4in x .05in x 984ft long. It has a break strength of 3307 lbs.


  • Woven Cord
  • 1 1/4" Woven Cord
  • Size: 1 1/4" x .05" x 984'
  • Heavy duty
  • Break Strength: 3307 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.