
1 1/8in x 7/8in Black Poly for up to 5/8in Strap, 1000PK
Mfr # EP-5615
Zoro # G814921079
product price: $35.65
/pk 1000, $0.04/eaKey Features
Material
High Density Polyethylene
Length
1.25 in
Color
Black
Overall Width
1.25 in
For Use With
Shipping, Border Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-5615
Zoro #
G814921079
UPC #
810123424252
Country of Origin
Taiwan, Province of China
Dimensions
Length
1.25 in
Overall Width
1.25 in
Overall Height
1 in
Size
1-1/8 x 7/8 in
Details
Material
High Density Polyethylene
Color
Black
For Use With
Shipping, Border Protection
Description
Edge Protectors - 1-1/8in x 7/8in Black Poly for up to 5/8in Strap
- Simple edge protector to protect your load
- Size: 1-1/8" x 7/8"
- For up to 5/8" strap
- Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.