Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in x .020in Regular Duty Punched Steel 300ft Strapping Mini Coil

  • Mfr # SMC12020-300-PU

  • Zoro # G013342330


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
12 in
Size
1/2 in
Material
Steel
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC12020-300-PU
Zoro #
G013342330
UPC #
810123423392
Country of Origin
South Africa

Dimensions

Width
12 in
Length
12 in
Size
1/2 in
Depth
1 in
Thickness(3)
0.02 in

Details

Material
Steel
For Use With
Steel Strapping Kits, Tools
Color
Black
Features
Punched Steel Strapping

Description

This is a regular duty mini coil of punched Steel. It is 1/2in x.020in and 300ft long. The punched steel allows for strapping nails for added security.


  • Punched Steel
  • 1/2" Steel
  • Size: 1/2" x.020" and 300'
  • Punched steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.