Zoro Homepage

1in x .04in Heavy Duty Composite Poly Cord 1475ft Strapping Coil

  • Mfr # PC100COMP-3

  • Zoro # G813342301


product price: $69.85
/ea

Key Features

Material
Composite Polyester Cord
Strap Width
16.5 in
Length
0.5 in
Color
White
For Use With
Polyester Composite Kits, Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC100COMP-3
Zoro #
G813342301
UPC #
810123423439
Country of Origin
India

Dimensions

Strap Width
16.5 in
Length
0.5 in
Overall Width
8.25 in
Size
1 in
Overall Height
10 in

Details

Material
Composite Polyester Cord
Color
White
For Use With
Polyester Composite Kits, Tools

Description

This is a heavy duty coil of Composite Poly Cord. It is 1in x .04in x 1475ft long. It has a break strength of 1500 lbs.


  • Composite Cord
  • 1" Composite Cord
  • Size: 1" x .04 x 1475'
  • Heavy duty
  • Break Strength: 1500 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.