
3/4in x .020in Regular Duty Punched Steel 200ft Strapping Mini Coil
Mfr # SMC34020-200-PU
Zoro # G313342269
product price: $34.35
/eaKey Features
Width
13.25 in
Length
13.25 in
Material
Punched Steel
Depth
1 in
For Use With
Steel Strapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMC34020-200-PU
Zoro #
G313342269
UPC #
810123423552
Country of Origin
South Africa
Dimensions
Width
13.25 in
Length
13.25 in
Depth
1 in
Details
Material
Punched Steel
For Use With
Steel Strapping
Color
Black
Description
This is a regular duty mini coil of punched Steel. It is 3/4in x.020in and 200ft long. The punched steel allows for strapping nails for added security.
- Punched Steel
- 3/4" Steel
- Size: 3/4" x.020" and 200'
- Regular duty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.