Zoro Homepage

3/4in x .025in Regular Duty Steel 300ft Strapping Mini Coil

  • Mfr # SMC34025-300

  • Zoro # G313342245


product price: $60.45
/ea

Key Features

Width
12 in
Length
12 in
Size
3/4 in
Material
Stainless Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC34025-300
Zoro #
G313342245
UPC #
810123423583
Country of Origin
South Africa

Dimensions

Width
12 in
Length
12 in
Size
3/4 in
Depth
1 in
Thickness(3)
0.025 in

Details

Material
Stainless Steel
Color
Black
For Use With
Steel Strapping Kits, Tools

Description

This is a regular duty mini coil of Steel. It is 3/4in x.025in and 300ft long. Make sure your strapping kit is always stocked with Encorefts mini coils.


  • Mini Coil Steel Strapping
  • 3/4" Steel
  • Size: 3/4" x.025" and 300'
  • Regular duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.