Zoro Homepage

5/8in Stainless Steel Mini-Coil

  • Mfr # SSC58020-100

  • Zoro # G514921065


product price: $51.65
/ea

Key Features

Width
5 in
Length
5 in
Size
5/8 in
Material
Stainless Steel
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC58020-100
Zoro #
G514921065
UPC #
810123423811
Country of Origin
South Africa

Dimensions

Width
5 in
Length
5 in
Size
5/8 in
Height
3 in
Thickness(3)
0.02 in

Details

Material
Stainless Steel
Color
Silver
For Use With
Stainless Steel Strapping Kits, Tools

Description

5/8in x 0.020in Regular Duty Stainless Steel 100ft Strapping Mini Coil


  • Mini Coil Stainless Steel Strapping
  • 5/8" Stainless Steel
  • Size: 5/8" x.020" and 100'
  • Regular duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.