This item is Discontinued.

Encore Packaging Automatic Slide Cutter  24 EP-6470-24

Automatic Slide Cutter 24 (Discontinued)

  • Mfr # EP-6470-24
  • Zoro # G907148918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-6470-24
Zoro #
G907148918
UPC #
850044631117
Country of Origin
United States

Dimensions

Width
14 in
Roll Length
24 in
Height
9 in
Size
24 in
Length
44 in

Details

Color
Black
Material
Steel
Battery Powered
Yes
Function
Manual load & pull with automatic cutting

Description

This oneofakind automatic slide cutter features a robust design with a smooth slide bearing mechanism and rotary cutter Battery E126028D and charger E126058 sold separately Designed to pair with our BiSupport Roll Stand EP6475 as a mobile poly dispenser and automatic cutting station


  • Battery operated, comes with 2 batteries and 1 charger for all day use
  • For up to 24" rolls
  • Robust rotary cutter system
  • Easy load system
  • Manual load & pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.