This item is Discontinued.

Encore Packaging BiSupport Stand with Automatic Slide Cutter  36 EP-6475-36

BiSupport Stand with Automatic Slide Cutter 36 (Discontinued)

  • Mfr # EP-6475-36
  • Zoro # G107148824
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-6475-36
Zoro #
G107148824
UPC #
850035719916
Country of Origin
United States

Dimensions

Width
20 in

Details

Color
Black
Includes
18V Battery & Charger
Material
Steel

Description

This combination roll stand and cutter features a robust and straightforward industrial design and can dispense a widerange of consumables, including bubble, foam, shrink wrap, poly sheets and more Battery E126028D and charger E126058 are included Easily separate the cutter unit to convert into a tabletop unit Features 5 inch locking casters to secure unit in place


  • Battery operated, comes with 2 batteries and 1 charger for all day use
  • For up to 36" rolls
  • Robust rotary cutter system
  • Locking casters
  • Manual load & pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.