This item is Discontinued.

Encore Packaging BiSupport Stand with Automatic Slide Cutter  48 EP-6475-48

BiSupport Stand with Automatic Slide Cutter 48 (Discontinued)

  • Mfr # EP-6475-48
  • Zoro # G107148855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6475-48
Zoro #
G107148855
UPC #
850035719923
Country of Origin
United States

Dimensions

Width
20 in

Details

Includes
18V Battery & Charger
Material
Steel
Color
Black

Description

This combination roll stand and cutter features a robust and straightforward industrial design and can dispense a widerange of consumables, including bubble, foam, shrink wrap, poly sheets and more Battery E126028D and charger E126058 are included Easily separate the cutter unit to convert into a tabletop unit Features 5 inch locking casters to secure unit in place


  • Battery operated, comes with 2 batteries and 1 charger for all day use
  • For up to 48" rolls
  • Robust rotary cutter system
  • Locking casters
  • Manual load & pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.