Break Window Metal Fire Extinguisher Cabinet - Red
- Mfr # IFS-5760-RD
- Zoro # G823749534
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Color
Red
Overall Height
25 in
Overall Width
10-1/2 in
Includes
Includes 1 cabinet, mounting hardware, 2 keys, 1 self-adhesive "In Case of Fire Break Glass" decal, breaker bar on chain, but does not include fire extinguisher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFS-5760-RD
- Zoro #
- G823749534
- UPC #
- 810123426485
- Country of Origin
- United States
Dimensions
- Overall Height
- 25 in
- Overall Width
- 10-1/2 in
Details
- Item
- Fire extinguisher cabinet
- Housing Material
- Steel
- Color
- Red
- Includes
- Includes 1 cabinet, mounting hardware, 2 keys, 1 self-adhesive "In Case of Fire Break Glass" decal, breaker bar on chain, but does not include fire extinguisher
Description
Break Window Metal Fire Extinguisher Cabinet - Red, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.